System connector SV 20 E
System connector SV 20 E - 1
System connector SV 20 E - 2
System connector SV 20 E - 3
System connector SV 20 E - 4

For detailed information, other images and documents, please select individual articles from the following table.

System connector SV 20 E

Ergonomic tightening owing to inclination of drive tool

  • Material: Die-cast zinc
  • Surface: Nickel plated
  • Version: Without bar

See product details

Available in 4 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. For material thickness Internal drive Drilling depth Material Quantity PU
price/PU
0683221420
16 mm Z2 12.5 mm Die-cast zinc
200 pcs
0683221421
16 mm AW20 12.5 mm Die-cast zinc
200 pcs
0683221422
19 mm Z2 14 mm Die-cast zinc
200 pcs
0683221423
19 mm AW20 14 mm Die-cast zinc
200 pcs
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
  • Wide edge covering covers damaged bore hole edges

  • Wide seating for system bolts covers manufacturing tolerances

  • With a through-bore, the connector can also be used out of sight

  • The connector can be pre-mounted with incredible ease and with reduced press-in force without damaging the surface thanks to the new design

Specified dimensions not binding. Subject to technical changes!