The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Compartment rails For system drawers
Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in depth, matched to the internal dimension of the respective drawer depth.
Register now and access more than 125,000 products
Variants
- Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.
- The compartment rails can be easily fixed with plastic holders and changed or extended at any time. The compartment rails can also be screwed into the pre-punched drawer box base.
- Due to the system dimensions, the compartment rails in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World and non-slip mats can be added
- The set consists of three compartment rails including fastening clips
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!