Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Compartment dividers For system drawers

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Compartment dividers For system drawers

Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.

See product details

Available in 10 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.

  • The compartment dividers can be easily fixed in the compartment rails and drawer boxes with plastic holders and changed or extended at any time.

  • Due to the system dimensions, the compartment dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World.

  • The set consists of five compartment dividers including fastening clips