The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Compartment dividers For system drawers
Dividers made of zinc-plated sheet steel for flexible partitioning of the drawers in width, matched to the internal dimension of the respective drawer width.
Register now and access more than 125,000 products
Variants
- Available in two heights. Suitable for box height 60 mm for panel heights 90 and 120 mm and for box height 114 mm for panel heights above 150 mm.
- The compartment dividers can be easily fixed in the compartment rails and drawer boxes with plastic holders and changed or extended at any time.
- Due to the system dimensions, the compartment dividers in the drawers can be combined with all the foam and tray inserts as well as system boxes from ORSY® System World.
- The set consists of five compartment dividers including fastening clips
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!