Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
System cabinet workbench 2000 mm with 3 undercounter blocks 8.6

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System cabinet workbench 2000 mm with 3 undercounter blocks 8.6

Stable and torsion-free construction with plenty of storage space for use in production and operation.

See product details

Available in 20 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Robust base frame made of section tube 60x30 mm with a load capacity of up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Undercounter blocks in system dimensions 8.6 ensure a robust base and can be flexibly supplemented with accessories and organisational elements within the system dimensions

  • Lock element with mechanical cylinder lock. Design of individual locking circuits, locking systems or electronic locks possible across all product groups.

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Optional addition with height adjustment kit for individual adjustment of the working height from 985 to 1120 mm, load capacity up to 400 kg

  • Optional extension to the mobile cabinet workbench with the moveable and lowerable module, load capacity up to 520 kg

  • An extensive range of accessories complements the workbench to create an individual workplace

  • Drawers in system dimensions 8.6: Aluminium handle strip in haptic design and upmarket design with labelling options, internal dimensions in system dimensions 8.6 to accommodate all foam and tray inserts as well as system boxes of the ORSY® system, compartment rails and compartment dividers, non-slip mats and roller-mounted full-extension drawers with a 80 kg load capacity

  • Hinged doors in system dimensions 8.6: Single leaf hinged doors with reinforcement profile on the inside and three-point locking system and recessed handle with turning handle

  • Other optional interior features, such as shelves, inside drawers and pull-out trays, are available

  • All interior elements can be adjusted, converted and retrofitted in a grid size of 30 mm