System box
System box - 1
System box - 2
System box - 3
System box - 4

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

System box

A variable compartment for orderly storage and retrieval of various small parts. The system boxes can be combined individually with all system dividers.

  • Material: ABS

See product details

Available in 18 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. System dimensions Width Depth Height Quantity PU
price/PU
5581035001
1.1.1 57 mm 82 mm 55 mm
1 pcs
5581035011
8.1.1 462 mm 82 mm 55 mm
1 pcs
5581036002
2.1.2 114 mm 82 mm 110 mm
1 pcs
5581036003
2.2.2 114 mm 167 mm 110 mm
1 pcs
5581036012
2.4.2 114 mm 334 mm 110 mm
1 pcs
5581036103
2.2.2 114 mm 167 mm 110 mm
1 pcs
5581035101
1.1.1 57 mm 82 mm 55 mm
1 pcs
5581036112
2.4.2 114 mm 334 mm 110 mm
1 pcs
5581036102
2.1.2 114 mm 82 mm 110 mm
1 pcs
5581035111
8.1.1 462 mm 82 mm 55 mm
1 pcs
5581035002
2.1.1 114 mm 82 mm 55 mm
1 pcs
5581035003
2.2.1 114 mm 167 mm 55 mm
1 pcs
5581035012
2.4.1 114 mm 334 mm 55 mm
1 pcs
5581036011
8.1.2 462 mm 82 mm 110 mm
1 pcs
5581035102
2.1.1 114 mm 82 mm 55 mm
1 pcs
5581035103
2.2.1 114 mm 167 mm 55 mm
1 pcs
5581035112
2.4.1 114 mm 334 mm 55 mm
1 pcs
5581036111
8.1.2 462 mm 82 mm 110 mm
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
Art.-no. Cust. Mat. No.
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
Compatibility thanks to grid dimensions


Product dimensions based on grid dimensions, which allows the boxes to be arranged individually in the system case.



Secure connection in the system case


  • Grid feet fix the boxes to the case floor, holding them in position

  • The transparent lid prevents the contents from becoming cluttered


Individually adjustable


Boxes can be further divided individually using separator elements.



Can also be used on workshop walls or mounting stations


A groove allows the box to be hung on assembly rails.



Simple identification of box contents


Integrated, slightly offset labelling field.