For detailed information, other images and documents, please select individual articles from the following table.
ABILIT synchronisation set for double-leaf wooden doors
For wall and ceiling mounting
Register now and access more than 125,000 products
Variants
- For 2 doors weighing up to 80 kg per door
- Door width min. 500 mm for ABILIT 50-H or min. 650 mm for ABILIT 120-H
- Both doors open and close at the same time
- Easy to operate with just one hand
- Cannot be used in conjunction with the damping set
Specified dimensions not binding. Subject to technical changes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!