For detailed information, other images and documents, please select individual articles from the following table.
High work chair BASIC With seat-stop castors
Robust, mobile work high chair with foot ring and innovative sit-stop rollers for mobility at high workstations.
Register now and access more than 125,000 products
Variants
- Extra large, ergonomically shaped backrest with integrated lumbar support (permanent contact backrest) supports the movements of the upper body consistently and can be locked in any desired position
- Innovative seat-stop rollers lock under load and roll when load is removed
- Height-adjustable foot ring (chrome-plated)
- Soft and comfortable synthetic leather cushion (washable and resistant to disinfectant)
- Seat height adjustment from 580 to 850 mm with pneumatic spring
- Ergonomically shaped seat with pelvic support
- Stable, flat plastic star base
For safety reasons, it must not be possible for stools above 650 mm in height to be rolled during use. The innovative sit-stop rollers allow you to meet this requirement. However, as soon as the stool is no longer occupied, it can automatically be moved and rolled.
Ideal for high workstations in workshop and production environments where safe mobility is required.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!