For detailed information, other images and documents, please select individual articles from the following table.
VWBG-V swivel hoist ring
Screw-on, rotating anchor point for lifting heavy loads that need to be rotated or turned.
Register now and access more than 125,000 products
Variants
- 360° rotation/230° swivel
- Load-bearing on all sides, safety factor of 4
- Can be rotated while under load
- Easy installation, only one threaded hole
- 100 % crack-tested screws
- High-strength, tested suspension eyelet in accordance with DIN EN 1677-4
- Surface: pink powder-coated and zinc-plated
- Wear indicators in the main loading directions 45°, 60° and 90°
- Suitable for temperatures down to -40 °C
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!