The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Swivel castor with lifting foot
Robust and smooth-running swivel castor with lifting foot and thread guard
Register now and access more than 125,000 products
Variants
- Robust, smooth-running and non-marking swivel castor
- Ball bearing mounted with thread guard and integrated mounting plate
- For attachment to aluminium profiles with 40 and 45 mm grid size without protrusion
- No additional transport and base plate required
- Lock the castor movement by temporarily placing it on the lifting foot, then adjust the height of the lifting foot using the foot pedal on the swivel castor housing
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!