Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Apparatus castor with rotating holder
Apparatus castor with rotating holder - 1
Apparatus castor with rotating holder - 2
Apparatus castor with rotating holder - 3

For detailed information, other images and documents, please select individual articles from the following table.

Apparatus castor with rotating holder

Standard all-rubber tyres with sheet steel rims, non-chalking, trackless, grey

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Friction bearing hub

  • Does not damage flooring

  • Strength: 80±5 Shore A

  • Abrasion-resistant all-rubber tyres

  • Rim comprises two sheet steel discs, riveted and electrogalvanised

  • Low noise

  • Low roll resistance

  • Application temperature: -20°C to +60°C

  • Housing made of electrolytically galvanised sheet steel

  • Double ball collar with grease lubrication

  • Dust protection ring

Specified dimensions not binding. Subject to technical changes!