For detailed information, other images and documents, please select individual articles from the following table.
3-way surface-mounted socket
For 12-24 V connections
- Type description: STD3
- Length: 85 mm
- Width: 95 mm
- Height: 33 mm
- Nominal voltage: 12 V/DC
- Internal diameter: 21 mm
- Product weight (per item): 0.130 kg
Register now and access more than 125,000 products
Variants
- For indoor use
- Connect up to three consumer devices
- Diameter per socket 21 mm
- Rated current 16 A
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!