Surface cleaner Activating Cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Surface cleaner Activating Cleaner

Surface optimisation of non-porous surfaces

  • Chemical basis: Solvent mixture with additives
  • Smell/fragrance: Alcohol
  • Colour: Transparent
  • Density: 0.79 g/cm³
  • Min. flash-off time: 10 min
  • Flash-off time conditions: at 23°C and 50% relative humidity
  • Min. flashing point: 12 °C
  • Shelf life from production: 24 Month
  • AOX-free: Yes
  • Contents: 400 ml
  • Weight of content: 316 g

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Chemical basis Smell/fragrance Colour Density Quantity PU
price/PU
089010060
Solvent mixture with additives Alcohol Transparent 0.79 g/cm³
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
Art.-no. Cust. Mat. No.
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
Notice

Suitable for aluminium (anodised), steel, high-grade steel (stainless), galvanised steel (hot-dipped or galvanic), 2-component top coat, (PU, epoxy), 2-component water-based primers and paints, cathodic dip painting, primers (EP/2-component), powder coatings, glass fibre-reinforced plastic (unsaturated polyester), laminate gelcoat or SMC, glass fibre-reinforced plastic (unsaturated polyester), laminate layup, ABS, hard PVC, glass (mineral) and glass ceramic. Not suitable for smoothing or removing adhesives/sealants.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.