For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III support tube
Fit for your safety harness system – subsequently reinforce anchor points with a support tube
Register now and access more than 125,000 products
Variants
The ABS Lock III support tube helps you to reinforce suitable securing equipment from ABS Safety for use in safety harness systems of type ABS Lock SYS I-IV. This is particularly necessary for corners and curves and with end fasteners: Pretensioning of the stainless steel cable required for a cord guard may otherwise result in unintentional deformation of the supports. With the additional support tube, however, this is not a problem! Many of our anchor points come equipped with a permanently welded support tube specially for use in rope systems. The ABS Lock III support tube can be used to subsequently reinforce simple stainless steel supports.
Most personnel anchor points from ABS Safety are suitable for use in safety harness systems, many others allow upgrading with a support tube.
- Support tube for supports 16 mm in diameter
- For use as corner and end posts in rope systems
- including force absorber
Available in different lengths: The high-quality ABS Lock III support tube is used to reinforce securing equipment and system supports.
Services und Systeme rund ums Produkt
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!