For detailed information, other images and documents, please select individual articles from the following table.
ABS Weight on top double support tube
Support tube for equipping the anchor point for use in the safety harness system
Register now and access more than 125,000 products
Variants
This stainless steel reinforcement incl. force absorption is required if you are using the Weight OnTop Double as an end support or bend support in a safety harness system. In just a few simple steps, the ABS Weight OnTop Double is set up for the increased stress in the corner elements of a safety harness system.
In principle, this anchor point can also be used without a support tube as a simple intermediate support, just like its "little brother": ABS Weight OnTop.
Support tube for W-OT-D posts with 16 mm including force absorber
Essential when using as corner posts or end posts in safety harness systems
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!