Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Support pad For terrace support

For detailed information, other images and documents, please select individual articles from the following table.

Support pad For terrace support

The support pad provides structural protection for the wood and prolongs the service life of the terrace.
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
This rubber granulate mat is used as an underlay for stilt bearings. The girders are thus also protected from creeping moisture and surface vibrations are dampened.



  • Compensates for slightly uneven areas

  • Height compensation

  • Protects against sharp edges

  • Footfall sound insulation

  • Prevents water logging

  • Non-rotting

  • Non-slip
Notice

When laying directly on film surfaces, there is a risk of softener migration. Compatibility should be tested in advance.