For detailed information, other images and documents, please select individual articles from the following table.
Support pad for terrace support
The support pad provides structural protection of the wood and prolongs the service life of the terrace
Register now and access more than 125,000 products
Variants
This rubber granulate mat is used as an underlay for pedestals. The girders are thus also protected from rising damp and substrate vibrations are dampened.
- Compensates for slightly uneven areas
- Height compensation
- Protects against sharp edges
- Footfall sound insulation
- Prevents waterlogging
- Non-rotting
- Non-slip
When laying directly on film surfaces, there is a risk of softener migration. Compatibility should be tested in advance.
- Temperature resistant from -40 °C to +120 °C
- Compression strength: 0.55 N/mm2 (55 T/m2) for a 25 % deformation (DIN EN ISO 3386/2)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!