Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Support clip, type BE1
Support clip, type BE1 - 1
Support clip, type BE1 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Support clip, type BE1

Hot-dip galvanised steel, material: Nodular cast iron (cast iron with graphite nodules)

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • With straight and angled flange ≤ 5°

  • Usable spacers: Type BF2, BG2

  • The adjustment screw at the rear of the clip is used to adjust the clip to the flange.

  • Type BE1 features a depression to secure the head of the hexagonal bolt while the nut is tightened.
Notice

Type BE1 is particularly recommended when it is not possible to precisely determine the flange thickness or when the flange thickness varies within a structure.



Recommended tensile load


The values for the tensile load apply to a clamped connection (4 bolts), with loading in direction of screw axis.



Recommended transverse load


The values for the transverse load apply to a clamped connection (4 bolts) loaded at a right angle to the screw axis."