Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Supplementary set for first-aid case In accordance with DIN 13157 and DIN 13169

For detailed information, other images and documents, please select individual articles from the following table.

Supplementary set for first-aid case In accordance with DIN 13157 and DIN 13169

For updating and re-equipping the contents of company first-aid kits.
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
  • The extension set contains among other things 4 skin wipes and face masks, in order to minimise the risk of infection even during wound care

  • Additional dressings and plasters ensure an adequate supply of wound care materials


Scope of delivery:


  • 4 x wound dressings 10 x 6 cm

  • 2 x fingertip dressings 5 x 4 cm

  • 2 x finger dressings 12 x 2 cm

  • 2 x plasters 7.2 x 1.9 cm

  • 4 x plasters 7.2 x 2.5 cm

  • 4 x skin wipes

  • 2 x face masks DIN EN 14683
Notice

Two supplementary sets according to DIN 13157 must be included in order to update company first aid boxes with content according to DIN 13169.