For detailed information, other images and documents, please select individual articles from the following table.
UV 50 sun protection lotion
Protects against natural UV radiation (UV-A and UV-B) and UV radiation from artificial sources (UV-C)
Register now and access more than 125,000 products

Variants
- Sun protection factor of 50
- Waterproof
- Very easy to apply
- Absorbs quickly
- With silicon coating
- Fragrance free
The skin compatibility of UV 50 sun protection lotion has been carefully tested and proven. The use of sun protection products does not relieve you of the obligation to employ other specified protective measures. The intense midday sun should be avoided. Even sun protection products with a high SPF do not provide complete protection against UV rays.
For applications in the metal-working industry involving surface treatment and painting work, a special product specifically designed for artificial UV rays without a silicone coating should be used.
The instructions for use are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for any specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
For working outdoors with exposure to high levels of UV radiation. Those working in agriculture, gardening or forestry, construction, roadbuilding and shipping are frequently exposed to this kind of solar radiation. Also protects against welder's sunburn.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!