The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Simer 6 submersible pump
Flat suction pump for extracting water up to 2 mm deep
Register now and access more than 125,000 products
Variants
- Flat suction pump for extracting water up to 2 mm deep
- Aluminium housing with stove enamelling
- Oil-filled motor for continuous operation with overload protection
- Self-priming
- Autostart from 5 mm water level with integrated float
- Recommended from 5 mm water level
The device is not suitable for use with salt water or brine.
Art.0993702241 with integrated float.
Pumping flooded cellars and low-lying building sections dry. Draining pits and soakaways. Emptying garden ponds and swimming pools when no persons are present. Extracting water during core drilling and concrete cutting work. Draining and refilling containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!