Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Submersible pump type N

For detailed information, other images and documents, please select individual articles from the following table.

Submersible pump type N

Small and robust submersible waste water pump, suitable for use in a broad range of applications wherever water needs to be moved
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
Pump suitable for prolonged use with low water level and ‘sip mode’


Thanks to double-jacket cooling



Reliable operation even under the toughest conditions and over long periods of time


Double silicon carbide slide ring seal



Motor does not overheat


Integrated auto cut-off/guard system



Incl. Storz C coupling and float