For detailed information, other images and documents, please select individual articles from the following table.
Submersible pump type N
Small and robust submersible waste water pump, suitable for use in a broad range of applications wherever water needs to be moved
Register now and access more than 125,000 products
Variants
Pump suitable for prolonged use with low water level and ‘sip mode’
Thanks to double-jacket cooling
Reliable operation even under the toughest conditions and over long periods of time
Double silicon carbide slide ring seal
Motor does not overheat
Integrated auto cut-off/guard system
Incl. Storz C coupling and float
Suitable for rainwater, groundwater and water containing sand as well as on construction sites, in industry and in the home
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!