For detailed information, other images and documents, please select individual articles from the following table.
Submersible pump Classic
Flat suction pump for extracting water up to 2 mm deep
Register now and access more than 125,000 products
Variants
- Aluminium housing with stove enamelling
- Oil-filled motor for continuous operation with overload protection
- Self-aspirating
The device is not suitable for use with salt water or brine.
| Delivery height m | Power l/min |
| Performance data | |
| 1 | 70 |
| 2 | 63 |
| 3 | 55 |
| 4 | 43 |
| 5 | 28 |
| 6 | 10 |
Pumping dry flooded cellars and low-lying building sections. Draining pits and soakaways. Pumping out garden ponds and swimming pools when no persons are present. Extracting water during core drilling and concrete cutting work. Draining and refilling containers.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!