For detailed information, other images and documents, please select individual articles from the following table.
Subland stepped drill bit, DIN 8374 RN medium, 90°
With straight shank for the production of through holes according to ISO 273, while simultaneously producing countersinks (90°) in shape A and B according to DIN 74 part 1. The cutting speed depends on the large diameter, the feed on the small diameter.
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!