For detailed information, other images and documents, please select individual articles from the following table.
Subland stepped drill bit, DIN 8378 RN medium, 90°
With straight shank for the production of core holes according to DIN 336 part 1, while simultaneously producing free countersinks (90°) according to through holes in line with ISO 273. The cutting speed depends on the large diameter, the feed on the small diameter.
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!