For detailed information, other images and documents, please select individual articles from the following table.
Subland stepped drill bit DIN 8374, RN-fine, 90°
With straight shank for the production of through holes according to ISO 273, while simultaneously producing countersinks (90°) in shape A. The cutting speed depends on the large diameter, the feed on the small diameter.
Register now and access more than 125,000 products
Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!