For detailed information, other images and documents, please select individual articles from the following table.
Subland drill bit DIN 8377 RN medium 180°, with Morse taper
For the production of through holes according to ISO 273, while simultaneously producing countersinks (180˚) in form H, J, K, H3, J3 and K3 according to DIN 74 part 2. The cutting speed depends on the large diameter, the feed on the small diameter.
- Product code: 852
- Material to be processed: Steel, Cast metal, Copper, Brass, Aluminium, Plastic
- Standards: DIN 8377
- Cutting material: HSS
- Surface: Vaporised
- Angle of the tip: 118 Degree
- Chip flute length: 130 mm
- Countersink angle: 180 Degree
- Shank style: Morse taper
- Number of teeth: 2 PCS
- Coolant supply: External
- Tolerance of cutting edge diameter: h8
- Tolerance of shank diameter: h8
- Type description: Quality grade medium
- Material of sub-group: General structural steels, Non-alloyed tempering steels < 1000 N/mm², Alloyed tempering steels < 1000 N/mm², Grey cast iron, Malleable cast iron, Copper, Brass, Aluminium, Plastics
- show more ... show less ...
Register now and access more than 125,000 products













Variants
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!