Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Bolt M6 BFS 6 for steel substructures
Bolt M6 BFS 6 for steel substructures - 1
Bolt M6 BFS 6 for steel substructures - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bolt M6 BFS 6 for steel substructures

See product details

Available in 1 version

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

Notice

Practical tip:


  • To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench

  • Recommended tightening torques: M6/M8

  • Concrete surfaces: 4 Nm/6 Nm

  • Steel surfaces: 6 Nm/8 Nm

All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.