Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Bolt M6 BFB 6 For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
Bolt M6 BFB 6 For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60) - 1
Bolt M6 BFB 6 For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Bolt M6 BFB 6 For concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 50/60)
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
Notice

Practical tip:


  • To prevent the connection between the bolt and the mounting substrate being overloaded by torsion forces, the corresponding female thread must be screwed tightly using a torque wrench

  • Recommended tightening torques: M6/M8

  • Concrete surfaces: 4 Nm/6 Nm

  • Steel surfaces: 6 Nm/8 Nm

All bolts are suitable for secondary attachments (without technical approval). The maximum tensile strength of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.