Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Universal strut bearing adapter for Maximus spring compressor
Universal strut bearing adapter for Maximus spring compressor - 1
Universal strut bearing adapter for Maximus spring compressor - 2

For detailed information, other images and documents, please select individual articles from the following table.

Universal strut bearing adapter for Maximus spring compressor

Allows the spring to be clamped together with the strut bearing
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
  • Expands the spring compressor's application area

  • Particularly advantageous for springs with a low number of coils as one extra coil is always clamped automatically

  • This spring is not clamped to a block as this is not permitted by the manufacturer

  • Greatly facilitates removal and assembly or makes them possible in the first place

  • The rotatable and fixable retaining plate has universal hole spacing

  • The retainer can also be tilted slightly between the arms

  • The new adapter is simply attached to the two upper spring compressor arms instead of the two individual jaws