Welcome to Würth Germany For trade customers only
Structural adhesive Bond and Seal
Structural adhesive Bond and Seal - 1
Structural adhesive Bond and Seal - 2
Structural adhesive Bond and Seal - 3
Structural adhesive Bond and Seal - 4
Structural adhesive Bond and Seal - 5
Structural adhesive Bond and Seal - 6

For detailed information, other images and documents, please select individual articles from the following table.

Structural adhesive Bond and Seal

Elastic PU adhesive and sealant for a wide range of applications

See product details

Available in 14 versions
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
Elastic PU adhesive and sealant for a wide range of applications

For universal use


Outstanding adhesive strength on a wide range of materials and surfaces



Approved for use with foodstuffs (ISEGA certificate)


  • Harmless to humans in its hardened state

  • Suitable for adhering and sealing in food processing plants


Highly elastic


  • Can be used for joining different materials and materials of the same type

  • Compensates different material expansions

  • Dampens vibrations and noise


Long skin formation time


  • Allows complex components to be bonded and sealed

  • Also ideal for large surfaces

  • Joint parts can be repositioned


Can be sanded and painted over


Following skin formation, it can be mechanically machined and painted over without surface activation (perform preliminary tests to check paint compatibility).



Non-corrosive


Prevents metal corrosion



Low-odour



Silicone-free

Proof of Performance

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.


Clearance certificate no.: 46567 U 18

Notice
  • Not suitable for glass groove sealing or adhesive bonding on other transparent materials with risk of UV back reflection.

  • Direct exposure to sunlight can result in slight surface yellowing and crack formation.

  • Not suitable for expansion joints in construction applications.

  • PVC-based paints and paints that dry by oxidation (oil and alkyd resin-based paints) are not suitable for painting over the adhesive.

  • The use of Würth sealant smoothing agent can cause yellowing.

  • Caution: Contact with solvents or solvent residues should be avoided, in particular during processing and the curing phase. This can lead to permanent damage of the Bond + Seal.

  • Caution: In the case of high surface moisture, very wide adhesive bead application, and/or cavities/air pockets created, backfill foams in the application, there is a risk of bubble formation in the adhesive compound.

Bond and Seal products

B+S


0890 100 1 - 6
0890 100 111 - 3
0890 100 181 - 3
0890 100 11 + 13

B+S Power


0893 235 1
0893 235 2
0893 235 3

B+S Fast


0890 100 710
0890 100 720
0890 100 730

B+S Combi


0893 236 110
0893 236 120
0893 236 130

Metal

Aluminium

1

4

1

1

Leadxxxx
Stainless steel

1

4

1

1

Copper

1

1

1

1

Brass

1

1

1

1

Steel/iron

1

4

1

1

Zinc

1

4

1

1

Plastics

ABS

2

2

2

x
GFRP

2

2

2

Rubber/neoprenexxx

Hard foams

2

2

2

PExxxx
PMMA

5

5

5

-
Polyamide

5

5

5

Polycarbonate = PC

5

5

5

-
Polystyrene (not foam!)

2

2

2

-
PP----
PTFE----
Polyurethane = PU

2

2

2

Hard PVC

2

4

2

Silicone----
Polystyrene----

Surface must be pre-treated, please refer to the technical data sheets depending on the application.



1. Prime with Primer for Metal 0890 100 61
2. Prime with Primer for P/W/S 0890 100 62
3. Pre-treat with deep-penetrating primer 0890 545 10
4. Pre-treat with Activating Cleaner, 0890 100 60
5. Varioprimer safe + easy, 0890 024 021/0890 024 101

Bond and Seal products

B+S


0890 100 1 - 6
0890 100 111 - 3
0890 100 181 - 3
0890 100 11 + 13

B+S Power


0893 235 1
0893 235 2
0893 235 3

B+S Fast


0890 100 710
0890 100 720
0890 100 730

B+S Combi


0893 236 110
0893 236 120
0893 236 130

Painted surfaces

Two-part paints, stove enamels,
cathodic dip painted panels

4

4

4

4

Wood and wooden materials

Wood (including MDF, chipboard)

2

2

2

2

Laminated panels (Resopal, Ultrapas)

4

4

4

l
HPL

4

4

4

4

Decorative boards

Cork

2

2

2

Stone and construction materials

Concrete

2

2

2

2

Bituminous substrates----
Aerated concrete, gypsum, gypsum plasterboard

3

3

3

3

Synthetic stone (Corian, Varicor)

2

2

2

Delicate natural stone (e.g. marble)----
Natural stone, brick

2

2

2

2

Cement fibreboards

3

3

3

Other

Enamel

5

4

5

4

Glass

5

4

5

4

Fibreglass----
Mirror----
Porcelain, ceramic, tiles

5

4

5

5

Paper

Cardboard

Mesh----
Leather----
Surface must be pre-treated, please refer to the technical data sheets depending on the application.


1. Prime with Primer for metal 0890 100 61
2. Prime with Primer for P/W/S 0890 100 62
3. Pre-treat with deep-penetrating primer 0890 545 10
4. Pre-treat with Activating Cleaner, 0890 100 60
5. Varioprimer safe + easy, 0890 024 021/0890 024 101

ISEGA:


Can be used where food is processed or stored, e.g. for bonding wall and floor areas in food processing companies.


Clearance certificate no.: 46567 U 18

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the uniform quality of our products. We reserve the right to make technical changes and further develop products. Please refer to the technical data sheet.