For detailed information, other images and documents, please select individual articles from the following table.
Micro-precision stripping tool
Light, handy tool for stripping conductors and stranded wires
Register now and access more than 125,000 products
Variants
- Stripping range adjustable in steps∅ 0.25–0.30–0.40–0.50–0.60–0.80 mm
- Adjustable longitudinal stop
- Cutting device for wires up to∅ 1.0 mm
- Blade made of hardened special steel
- Replaceable lever blade
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping PVC-insulated, rigid single-core cables, TEFLON®, KYNAR®, TEFZEL®, MYLAR®
Electronics, telecommunications and modelling applications
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!