For detailed information, other images and documents, please select individual articles from the following table.
Stripping tool CAT/NETWORK
No cutting depth adjustment required
Register now and access more than 125,000 products
Variants
- Stripping device for conductors and stranded wires 0.2–0.3–0.8–1.5–2.5–4.0 mm²
- Sliding blade coated with titanium nitride
- Blades coated with titanium nitride for higher cutting speed, longer service life
- Anti-slip surface
- Locking mechanism prevents uncontrolled opening of the tool
- Fastening clip for safe storage
- Made in Germany
Not suitable for working on or in the vicinity of live parts.
For sheath stripping Cat5, Cat6, Cat6e, Cat7 cables, Profibus, cables with thin external insulation, J-Y(ST)Y, single-core cables 0.2 mm², 0.3 mm², 0.8 mm², 1.5 mm², 2.5 mm², 4.0 mm²
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!