Strip for number plate holder Classic, printed

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Strip for number plate holder Classic, printed

Multi-colour or raised text

  • Design: Strip
  • Suitable for base-plate width: 460 mm/490 mm/520 mm
  • Minimum order quantity: 100 PCS
  • Printed strip width x printed strip height: 400 x 12 mm
  • Width: 410 mm
  • Height: 21.5 mm
  • Material: Plastic

See product details

Available in 10 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colours of print Design Suitable for base-plate width Minimum order quantity Quantity PU
price/PU
0826100102
2-coloured Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100103
3-coloured Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100104
4-coloured Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100105
5-coloured Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100106
6-coloured Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100107
7-coloured Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100108
8-coloured Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100101
1-coloured white Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100201
Silver negative Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
0826100300
Silver positive Strip 460 mm/490 mm/520 mm 100 PCS
1 pcs
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
Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 
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
Easy to use



Robust design


High degree of stability and long service life

Notice

The strips are compatible and also fit on Circo base plates.

Meets EU directive (EEC 74/483)