Strip for number plate holder Circo, printed

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Strip for number plate holder Circo, printed

Multi-colour or raised text

  • Design: Strip
  • Suitable for base-plate width: 460 mm/490 mm/520 mm
  • Printed strip width x printed strip height: 400 x 12 mm
  • Width: 410 mm
  • Height: 21 mm
  • Material: Plastic

See product details

Available in 13 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Colours of print Minimum order quantity Design Suitable for base-plate width Quantity PU
price/PU
0826010101
1-coloured white 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010104
4-coloured 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010103
3-coloured 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010102
2-coloured 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010107
7-coloured 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010106
6-coloured 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010108
8-coloured 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010301
Silver positive 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826020100
Raised, white 300 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826020400
Raised, gold 300 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826020200
Raised, chrome 300 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010201
Silver negative 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
0826010105
5-coloured 100 PCS Strip 460 mm/490 mm/520 mm
1 pcs
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
CAD data  | 
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
Easy to use



Robust design


High degree of stability and long service life


Notice

The strips are compatible and fit on all Classic base plates.

Meets EU directive (EEC 74/483)