For detailed information, other images and documents, please select individual articles from the following table.
Stretch X softshell jacket
This practical jacket is made of elasticated soft shell material and has removable sleeves. It is also wind-proof and has reinforced shoulders.
Register now and access more than 125,000 products





Variants
- Water repellent (8000 mm water column), breathable
- 3 outer pockets with zip, 2 inside pockets
- E-care fabric (provides 99% protection against electromagnetic radiation)
- Reflective inserts, elasticated cuffs, drawstring hem
- ID holder clips, detachable hood
- STANDARD 100 by OEKO-TEX®
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!