For detailed information, other images and documents, please select individual articles from the following table.
Satin-finish wheel brush for wood crimped, with hole
Due to the special wire arrangement, the brush is particularly suitable for heavy brushing work and can be used for aggressive brushing. Ideal for sanding, polishing, smoothing, matting and structuring.
Register now and access more than 125,000 products
Variants
- Excellent for surface structuring work on large-scale workpieces
- Increased brushing effect
- Additional holding of the wires through the stranded construction
- For use on angle grinders
- Only the edge tips act on the workpiece. While excessive contact pressure does not improve the result, it does increase the required drive power and reduces the service life of the brush.
- Can be used on all standard brush sanders.
- Always wear safety goggles and safety gloves when working with machine brushes!
| Instructions for use (optimising brushing results) | ||||
| Action | Circumferential speed | Brush diameter | Wire thickness | Bristle length |
| Increase brushing effect | ↑ | ↑ | ↑ | ↓ |
| Reduce brushing effect | ↓ | ↓ | ↓ | ↑ |
| Brush creates ridge | ↓ | ↑ | ↓ |
| Applications | Circumferential speed [in m/s] | Recommended circumferential speeds for brushing | ||||||
| 15 | 20 | 25 | 30 | 35 | 40 | 45 | 50 | |
| Deburring | 25 - 35 | |||||||
| Cleaning welding seams | 35 - 45 | |||||||
| Removing scale | 35 - 45 | |||||||
| Polishing | 30 - 40 | |||||||
| Plastic machining | 15 - 25 | |||||||
- Deburring and removal of rust and dirt
- Brushing out the soft annual rings in coniferous wood
- Roughing of the surface of hardwoods
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!