Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Straight screw-in connection piece complete fitting For central lubrication units
Straight screw-in connection piece complete fitting For central lubrication units - 1
Straight screw-in connection piece complete fitting For central lubrication units - 2

For detailed information, other images and documents, please select individual articles from the following table.

Straight screw-in connection piece complete fitting For central lubrication units

See product details

Available in 5 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • The screw-in threads are tapered and thus self-sealing

  • The size of the screw-in thread depends on the lubrication point/manifold point
Notice

The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.