For detailed information, other images and documents, please select individual articles from the following table.
Straight screw-in connection piece complete fitting for central lubrication units
Register now and access more than 125,000 products
Variants
- The screw-in threads are tapered and thus self-sealing
- The size of the screw-in thread depends on the lubrication point/manifold point
The straight screw-in connectors for 4-mm and 6-mm pipe diameters are suitable for use in the low-pressure range only.
For connection of a line to a lubrication point or divider manifold point.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!