For detailed information, other images and documents, please select individual articles from the following table.
Storage basket for checker plate box for flatbed vehicles
Removable insert for checker plate box
Register now and access more than 125,000 products
Variants
- For storing small items
- Surface load capacity per basket: 30 kg
- Overall height: 205 mm
- Max. 2 baskets suitable for checker plate box 1,700 mm in length
- Max. 3 baskets suitable for checker plate box 1,900 mm in length
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!