The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Long stirring spoon with small perforated blade
For mixing in large pots and barrels
Register now and access more than 125,000 products
Variants
Stirring spoon blade with holes facilitates stirring
FDA-compliant raw materials
- Specially developed for the food-related sector
- Halal and kosher-compliant
Hygienic design for easy cleaning and maintenance
- Manufactured from a single piece, which means there are no areas in which bacteria can accumulate
- Dishwasher safe (at max. 93°C)
- Can be sterilised in an autoclave (max. 121°С)
Large drop-shaped hanger
For easy hanging and cleaning
Free from phthalates and bisphenol A
The single-piece stirring spoon has a long shaft and a small blade. The holes allow the ingredients to flow through, making mixing in large pots and barrels extremely easy.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!