For detailed information, other images and documents, please select individual articles from the following table.
HSS SMART STEP Deepcut stepped twist drill bit
The multi-functional stepped drill with AlCrN coating and unique SMART STEP technology for high-precision, flexible use in sheet metal and, for the first time, allows drilling of thicker workpieces made of conventional steel up to 1300 N/mm² strength, cast iron, aluminium, brass, bronze, Plexiglas, plastic, and wood.
Register now and access more than 125,000 products
Variants
Precise, circular holes
No tool changes and shorter machining times
- Eliminates pre-drilling with smaller twist drill bits, precise spot drilling without running off-centre
- Eliminates additional deburring, as the next largest step diameter performs this function
- Combines numerous drill hole diameters in a single tool
- Very fast spot drilling and accelerated drilling progress due to four high-performance cutting edges and SMART STEP technology
Flexible, smart use
- Now also suitable for thicker workpieces with a material thickness of up to 10 mm (compared to conventional stepped drill bits, which are limited to sheet metal up to 4 mm thick)
- Specially designed version that combines all core hole dimensions (dia. 3.3-10.2 mm) for through hole threads M4-M12 to 1.5xD in a single tool
- For use in cordless screwdrivers and hand, box column and pillar drills.
- Unlike when using annular cutters with magnetic core drills, there are no issues in accessing hard-to-reach places (e.g. on T-beams) or due to low adhesive force
Extremely comfortable drilling
- Effortless drilling
- Completely smooth running without getting caught in the workpiece
- No warping of sheet metal
- Simple drilling or enlarging of an existing drill hole
- Reduced force exerted on the tool during the drilling process
AlCrN multi-layer wear protection coating
- Extremely high temperature resistance of up to 1,050 °C
- Very high coating hardness of 3,000 HV
- Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)
3-flat shank
Prevents spinning in the drill chuck, ensures optimal power transmission and protects the drill chuck from damage
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
- Ensure that there is sufficient cooling/lubrication
- Make sure that the feed is even
- Observe the speed table
- Do not push during core drilling — the stepped drill bit will automatically retract into the sheet metal
- Pay attention to the total length of the stepped drill bit during drilling
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!