The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
HSS AlTiN SMART STEP stepped twist drill bit
The high-performance stepped drill bit with unique SMART STEP technology, innovative rake between the individual step transitions and AlTiN coating for extremely fast, comfortable and long-lasting use in all common materials with a material thickness of up to 3.5 mm.
Register now and access more than 125,000 products
Variants
Innovative geometry with three chip surfaces between the individual step transitions
- Up to 3x longer service life compared to all other coated stepped drill bits
- Significantly faster drilling compared to all other coated stepped drill bits
- Minimal effort required
- Completely smooth, perfectly controlled drilling process
- Greatly reduced formation of burrs
SMART STEP technology
- Up to 3x faster spot drilling compared to conventional stepped drill bits
- Precision spot drilling without centring or centre-punching
- No warping of sheet metal
- Simple drilling or enlarging of an existing drill hole
- No rattling or catching in the material
- Precise, circular holes without tearing or splintering
Deep-ground spiral flute
Excellent chip removal
AlTiN multi-layer wear protection coating
- Extremely high temperature resistance of up to 1,150 °C
- Very high coating hardness of 3,200 HV
- Multi-layer structure for optimal chip removal and improved cutting properties (prevents material becoming welded)
3-flat shank
- No spinning in the drill chuck: faster, more comfortable working
- Optimal power transmission
- Protects the drill chuck from damage
- Minimal effort required to loosen and tighten the drill chuck
Product packaging made from 100 % PCR (recycled plastic from household waste) and 100 % recyclable
Available exclusively from Würth
- Cooling not absolutely necessary, but significantly extends the service life
- Observe the rotation speed table
- Do not push during boring. The stepped drill bit automatically retracts into the sheet metal.
- The ideal tool for machining sheet metal.
- Centring, spot drilling, boring and deburring of sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment.
- Ideal for use in electrical trade, plumbing and heating systems, automotive workshops, mechanical engineering, switch cabinet manufacturing or container and equipment engineering.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!