Stepped drill bit

For detailed information, other images and documents, please select individual articles from the following table.

Stepped drill bit

With stop ring

  • Diameter: 7 mm

See product details

Available in 3 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Working length Suitable for screw Diameter Quantity PU
price/PU
0627103133
133 mm 83 mm Diameter 7 mm x length 50 mm 7 mm
1 pcs
0627103153
153 mm 103 mm Diameter 7 mm x length 70 mm 7 mm
1 pcs
0627103123
123 mm 73 mm Diameter 7 mm x length 40 mm 7 mm
1 pcs
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
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  |