For detailed information, other images and documents, please select individual articles from the following table.
SMART STEP EU+ HSCo nanoProtect hexagon stepped drill bit assortment 3 pieces, for drill/drivers and tangential impact drivers
Specially coated with unequal tip geometry and innovative step transitions, for almost all materials
Register now and access more than 125,000 products
Variants
Maximum comfort
- Designed for use with tangential impact drivers for even faster and safer work, as there is no back torque and therefore no strain on the wrist.
- Patent-pending geometry with three chip surfaces between the individual step transitions for completely smooth, perfectly controlled drilling with minimal effort.
- Patent-pending SMART STEP tip geometry with extremely unequal pitch for drilling with minimal force and perfect tool guidance
Maximum service life due to nanoProtect coating and HSCo cutting material
- Up to 12 times longer than conventional stepped drill bits with coating
Maximum speed
- Up to 4 times faster than conventional stepped drill bits with coating
Maximum precision
- Precise, circular holes without tearing or splintering
- Precise spot drilling without running off centre, as well as simple boring or enlarging of an existing drill hole
- Greatly reduced formation of burrs
- No warping of sheet metal
Maximum flexibility in the application
- Can be used universally with almost all materials
- Can be used in tangential impact drivers as well as conventionally in drill/drivers or with box column and pillar drills
1/4 inch hexagon bit shank, type E
- Secure hold and optimal power transmission in the drill chuck
- Extremely fast tool change in tangential impact drivers
- No snagging at the hole exit
Available exclusively from WÜRTH
Compact and practical system box suitable for the ORSY system with useful features such as stackability, optimised joint and simple opening
- For use with 1/2 inch impact wrenches, only use the adapter 0997148462. It is strongly advised against using any other adapter as this could cause the stepped drill bit drill bit to break.
- Cooling is strongly recommended for a much longer service life, especially when used with an impact wrench and when drilling stainless steel
- Observe the speed table
- Do not push during boring. The stepped drill bit automatically draws itself into the sheet metal.
- The ideal tool for machining sheet metal
- Centring, spot drilling, hole enlarging and deburring in sheet metal, tubes and profiles in one operation, for use on both hand drills and stationary equipment
- Ideal for use in the electrical trade, sanitation and heating systems, automotive workshops, mechanical engineering, switch cabinet construction, and container and equipment engineering
- Ideal for use in tangential impact drivers
- Ideal for use in cordless drivers as well as on hand drills, box column drills and pillar drills
- For universal use in almost all materials, such as stainless steel (e.g. V2A, V4A), heat-resistant steels and titanium. Also for general applications in conventional steel up to 1,400 N/mm², as well as in cast iron, aluminium, plastic, non-ferrous metals, compact and hard wood and soft and light wood.
- For materials with a material thickness of up to 3.5 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!