For detailed information, other images and documents, please select individual articles from the following table.
Step nail W-PNS
For anchoring lightweight ceiling coverings, joist constructions and statically comparable fastenings
Register now and access more than 125,000 products
Variants
- With washer ∅ 15 mm
- For quick and secure fixing to concrete: suspended ceilings, rails, pipe fixings, etc.
- System with the smallest required drill hole depth, thus excluding reinforcement hits
- Fire resistance according to TR 020 from R30 to R90 = 0.4 kN and for R120 = 0.3 kN for concrete compressive strengths ≥ C20/25 and ≤ C50/60
System approval only with DIVA 1 Premium and BST 75
ETA-13/0502
Set stud for multiple anchoring of non-load-bearing systems in concrete
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!