Adhesive film for steering wheel protection
Adhesive film for steering wheel protection - 1
Adhesive film for steering wheel protection - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive film for steering wheel protection

  • Length: 300 m
  • Width: 140 mm
  • Material: PE - Polyethylene

See product details

Available in 1 version

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Length Width Material Quantity PU
price/PU
0899500026
300 m 140 mm PE - Polyethylene
1 pcs
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
CAD data  | 
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
  • One roll is sufficient for approx. 215 steering wheels

  • Continuous film suitable for all steering wheel types

  • Material: PE adhesive film, transparent

  • Material thickness of the adhesive film: 14 µm

  • Dimensions of the adhesive film (L x W): 300 m x 140 mm