Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Universal steering arm clamp

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Universal steering arm clamp

For pushing down, positioning and securing steering arms

See product details

Available in 2 versions

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Variants

  • Creates maximum clearance for repair work without the need for additional loosening or removal of various axle components

  • Overcomes even high levels of counter tension on the steering arm with minimal force and prevents damage to the dust boot on the supporting joint

  • Threaded spindle can be actuated manually or with a screwdriver

  • Support feet (art. no. 1952003700) or support foot (art. no. 1952003701) can be moved sideways and secured depending the design of the support frame

  • Use of belt straps ensures safety and protects components

  • Eliminates the need for a second person during removal and installation, and is quick to install