For detailed information, other images and documents, please select individual articles from the following table.
Rivet nut with a small countersunk head and knurled shank
Galvanised steel, blue passivated (A2B) with small countersunk head and knurled shank
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Call customer service: +49 7940 15-2400
Prices for customers after login
Rivet nuts can be used as riveted and screwed connections.
As a result, they offer both secure connections and the ability to easily mount additional components using common screws.
Installation from one side, making it suitable for closed profiles
Simple, fast and mostly automatic installation
No countersinking of drilled holes necessary
Consistently high installation quality
Twist-proof connection with load-bearing thread
Improved efficiency thanks to faster operation, secure connections and increased quality
The specified extraction values are guideline values. For this reason, the information may vary depending on the workpiece, drilled hole tolerance and roughness of the surface.
Especially well-suited for achieving high resistance to turning in soft materials, such as aluminium, wood, plastic, asbestos etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!